IKO International Inc.
MXSG20C1HS2
Block Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113378
- Carbon Steel Bearing Material
- 30 mm Assembly Height
- 71.6 mm Slide Unit Length
- 20 mm Rail Width
| Preload | Standard |
| Closure (Seal) Type | End Seals, Under Seals |
| Series | MX/LRX |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Bearing Material | Carbon Steel |
| Precision | High |
| Internal Clearance | STD Preload |
| Overall Height | 30 mm |
| Dynamic Load Rating | 30100 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 44 mm |
| Bearing Type | Linear Way, Roller Type |
| Rolling Element | Roller |
| Duty Type | Heavy Duty |
| Static Load Rating | 58900 N |
| Slide Unit Overall Length with Grease Zerk | 114 mm |
| End Plate Material | Resin |
| Slide Unit Width | 44 mm |
| Rail Width | 20 mm |
| Slide Unit Length Type | Long |
| Reference Surface of Slide Unit to Mounting Hole | 6 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Type | Compact Block |
| Carriage Top Length | 106 mm |
| Slide Unit Overall Length | 106 mm |
| Maintenance Free | Yes |
| Assembly Height | 30 mm |
| Carriage Nominal Bolt Center to Center | 50 mm x 32 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Interchangeable | Yes |
| Distance Between Rail Slide Unit | 5 mm |
| Slide Unit Length | 71.6 mm |
| Lubrication Port to Top Surface of Slide Unit | 4 mm |
| Slide Unit Mounting Bolt Spacing Length | 50 mm |
| Slide Unit Mounting Bolt Spacing Width | 16 mm |
| Carriage Thread Depth | 6.5 mm |
| Carriage Thread Size | M5 |
| No.of Mounting Holes on Carriage | 6 |
| Ball or Roller Retained | Yes |
| Weight | 0.0 KG |
