IKO International Inc.
NA4903
NA49 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105836280
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- High Carbon Chrome Steel Material
| Load Rating UOM | N |
| Roller Type | Roller |
| Outer Diameter (mm) | 30 mm |
| Limiting Speed - Grease | 10800 rpm |
| No. of Rows | Single |
| Bore Size (ID) - mm | 17 mm |
| Closure (Seal) Type | N/A |
| Series | NA49 |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Material | High Carbon Chrome Steel |
| Static Load Rating | 15600 N |
| Overall Width | 13 mm |
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 10800 rpm |
| O.D. | 30 mm |
| Relubricatable | Yes |
| Retainer Type | Steel |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Dynamic Load Rating | 11700 N |
| I.D. | 17 mm |
| Limiting Speed - Oil | 18000 rpm |
| Component (I/R; O/R assembly) | LRT172213 |
| Overall Width (mm) | 13 mm |
| Operating in Oil [Max] | 18000 rpm |
| Lubrication Hole | Oil Hole |
| Temperature Range [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| Rolling Element Material | SUJ2 |
| Weight | 0.085 LB |
| EAN or UPC | 4549557060755 |
