IKO International Inc.
NA4928
NA49 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #100746419
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- High Carbon Chrome Steel Material
| Roller Type | Roller |
| Row Type | Single |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Oil | 2500 rpm |
| Rolling Element Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Operating in Grease [Max] | 1500 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Limiting Speed - Grease | 1500 rpm |
| Outer Diameter (mm) | 190 mm |
| Operating Temperature [Min] | -4 °F |
| Overall Width (mm) | 50 mm |
| Series | NA49 |
| Retainer Material | Steel |
| Bore Size (ID) - mm | 140 mm |
| I.D. | 140 mm |
| Component (I/R; O/R assembly) | LRT14016050 |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Steel |
| Lubrication Hole | Oil Hole |
| Dynamic Load Rating | 224000 N |
| Material | High Carbon Chrome Steel |
| Overall Width | 50 mm |
| Bearing Type | Needle Roller |
| Closure (Seal) Type | N/A |
| Load Rating UOM | N |
| Relubricatable | Yes |
| O.D. | 190 mm |
| Static Load Rating | 580000 N |
| Operating in Oil [Max] | 2500 rpm |
| Weight | 9.449 LB |
| EAN or UPC | 4549557061233 |
