IKO International Inc.
NA69/22
NA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #116093727
- 22 mm Inside Diameter
- 39 mm Outside Diameter
- High Carbon Chrome Steel Material
| Retainer Type | Steel |
| Load Rating UOM | N |
| Component (I/R; O/R assembly) | LRT222830 |
| Limiting Speed - Oil | 14000 rpm |
| Operating in Oil [Max] | 14000 rpm |
| No. of Rows | Single |
| Overall Width (mm) | 30 mm |
| Series | NA69 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Relubricatable | Yes |
| Overall Width | 30 mm |
| O.D. | 39 mm |
| Material | High Carbon Chrome Steel |
| Operating Temperature [Min] | -4 °F |
| I.D. | 22 mm |
| Dynamic Load Rating | 36300 N |
| Bore Size (ID) - mm | 22 mm |
| Retainer Material | Steel |
| Outer Diameter (mm) | 39 mm |
| Lubrication Hole | Oil Hole |
| Operating in Grease [Max] | 8400 rpm |
| Precision Class | JIS, Class 0 |
| Row Type | Single |
| Limiting Speed - Grease | 8400 rpm |
| Closure (Seal) Type | N/A |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Static Load Rating | 56900 N |
| Rolling Element Material | SUJ2 |
| Weight | 0.335 LB |
| EAN or UPC | 4549557061509 |
