IKO International Inc.
NA6914
NA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #106102953
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- High Carbon Chrome Steel Material
| Dynamic Load Rating | 134000 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Load Rating UOM | N |
| Roller Type | Roller |
| Rolling Element Material | SUJ2 |
| Operating in Oil [Max] | 5000 rpm |
| Material | High Carbon Chrome Steel |
| Operating Temperature [Min] | -4 °F |
| Bore Size (ID) - mm | 70 mm |
| Row Type | Single |
| Precision Class | JIS, Class 0 |
| Relubricatable | Yes |
| Retainer Type | Steel |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3000 rpm |
| Series | NA69 |
| Retainer Material | Steel |
| Static Load Rating | 311000 N |
| Outer Diameter (mm) | 100 mm |
| Overall Width (mm) | 54 mm |
| O.D. | 100 mm |
| Lubrication Hole | Oil Hole |
| I.D. | 70 mm |
| Operating in Grease [Max] | 3000 rpm |
| Bearing Type | Needle Roller |
| Operating Temperature [Max] | 248 °F |
| Component (I/R; O/R assembly) | LRT708054 |
| Limiting Speed - Oil | 5000 rpm |
| Overall Width | 54 mm |
| Closure (Seal) Type | N/A |
| Weight | 3.08 LB |
| EAN or UPC | 4549557061745 |
