IKO International Inc.
NAFW609060
NAFW Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #114240405
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | N/A |
| Relubricatable | Yes |
| Retainer Type | Steel |
| O.D. | 90 mm |
| Bearing Type | Needle Roller |
| Overall Width (mm) | 60 mm |
| Operating in Grease [Max] | 3500 rpm |
| Outer Diameter (mm) | 90 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 3500 rpm |
| Load Rating UOM | N |
| Rolling Element Material | SUJ2 |
| Dynamic Load Rating | 105000 N |
| Lubrication Hole | Oil Hole |
| Overall Width | 60 mm |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| I.D. | 60 mm |
| Precision Class | JIS, Class 0 |
| Bore Size (ID) - mm | 60 mm |
| Retainer Material | Steel |
| No. of Rows | Double |
| Operating in Oil [Max] | 7000 rpm |
| Limiting Speed - Oil | 7000 rpm |
| Series | NAFW |
| Roller Type | Roller |
| Static Load Rating | 272000 N |
| Component (I/R; O/R assembly) | LRT607060 |
| Row Type | Double |
| Weight | 3.26 LB |
| EAN or UPC | 4549557062384 |
