IKO International Inc.
NAG4901UU
NAG Series High Carbon Chrome Steel Full Complement Roller Bearing
Item #102211376
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- High Carbon Chrome Steel Material
| Row Type | Double |
| Seal Type | Double Seal |
| Material | High Carbon Chrome Steel |
| Precision Class | JIS, Class 0 |
| Dynamic Load Rating | 10300 N |
| Operating Temperature [Min] | -4 °F |
| I.D. | 12 mm |
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 9000 rpm |
| Overall Width (mm) | 13 mm |
| Roller Type | Roller |
| Overall Width | 13 mm |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| No. of Rows | Double |
| Static Load Rating | 12000 N |
| Closure (Seal) Type | 2 Seals |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Type | Roller |
| Retainer Material | Full Complement |
| Relubricatable | No |
| O.D. | 24 mm |
| Outer Diameter (mm) | 24 mm |
| Bore Size (ID) - mm | 12 mm |
| Series | NAG |
| Load Rating UOM | N |
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| Retainer Type | Full Compliment |
| Weight | 0.062 LB |
| EAN or UPC | 4549557042997 |
