IKO International Inc.
NAG4905UU
NAG Series High Carbon Chrome Steel Full Complement Roller Bearing
Item #101487152
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- High Carbon Chrome Steel Material
| I.D. | 25 mm |
| Enclosure | Two Seals |
| Operating Temperature [Min] | -4 °F |
| Relubricatable | Yes |
| Bore Size (ID) - mm | 25 mm |
| Lubrication Hole | Oil Hole |
| No. of Rows | Double |
| Bearing Type | Roller |
| Dynamic Load Rating | 17500 N |
| Retainer Type | Full Compliment |
| O.D. | 42 mm |
| Row Type | Double |
| Closure (Seal) Type | 2 Seals |
| Overall Width (mm) | 17 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Seal Type | Double Seal |
| Static Load Rating | 23200 N |
| Operating in Grease [Max] | 4500 rpm |
| Limiting Speed - Grease | 4500 rpm |
| Operating Temperature [Max] | 248 °F |
| Series | NAG |
| Overall Width | 17 mm |
| Rolling Element Material | SUJ2 |
| Load Rating UOM | N |
| Material | High Carbon Chrome Steel |
| Precision Class | JIS, Class 0 |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Full Complement |
| Outer Diameter (mm) | 42 mm |
| Weight | 0.196 LB |
| EAN or UPC | 4549557043079 |
