IKO International Inc.
NAG4919UU
NAG Series High Carbon Chrome Steel Full Complement Roller Bearing
Item #101734519
- 95 mm Inside Diameter
- 130 mm Outside Diameter
- High Carbon Chrome Steel Material
| Retainer Type | Full Compliment |
| Series | NAG |
| Lubrication Hole | Oil Hole |
| Limiting Speed - Grease | 1300 rpm |
| O.D. | 130 mm |
| Operating in Grease [Max] | 1300 rpm |
| Overall Width | 35 mm |
| Dynamic Load Rating | 117000 N |
| Operating Temperature [Max] | 248 °F |
| Temperature Range [Max] | 248 °F |
| Relubricatable | Yes |
| Roller Type | Roller |
| Outer Diameter (mm) | 130 mm |
| I.D. | 95 mm |
| Row Type | Double |
| Load Rating UOM | N |
| No. of Rows | Double |
| Bearing Type | Roller |
| Closure (Seal) Type | 2 Seals |
| Precision Class | JIS, Class 0 |
| Seal Type | Double Seal |
| Static Load Rating | 222000 N |
| Temperature Range [Min] | -4 °F |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Min] | -4 °F |
| Bore Size (ID) - mm | 95 mm |
| Material | High Carbon Chrome Steel |
| Overall Width (mm) | 35 mm |
| Enclosure | Two Seals |
| Retainer Material | Full Complement |
| Weight | 2.86 LB |
| EAN or UPC | 4549557043352 |
