IKO International Inc.
NAG4928
NAG Series High Carbon Chrome Steel Full Complement Roller Bearing
Item #110773423
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- High Carbon Chrome Steel Material
| I.D. | 140 mm |
| Operating Temperature [Min] | -4 °F |
| Relubricatable | Yes |
| Operating in Oil [Max] | 1500 rpm |
| Retainer Type | Full Compliment |
| Dynamic Load Rating | 249000 N |
| Row Type | Double |
| Closure (Seal) Type | N/A |
| Lubrication Hole | Oil Hole |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 531000 N |
| Limiting Speed - Oil | 1500 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| Operating in Grease [Max] | 900 rpm |
| Retainer Material | Full Complement |
| No. of Rows | Double |
| Operating Temperature [Max] | 248 °F |
| Outer Diameter (mm) | 190 mm |
| O.D. | 190 mm |
| Series | NAG |
| Material | High Carbon Chrome Steel |
| Bearing Type | Roller |
| Limiting Speed - Grease | 900 rpm |
| Overall Width | 50 mm |
| Load Rating UOM | N |
| Bore Size (ID) - mm | 140 mm |
| Roller Type | Roller |
| Overall Width (mm) | 50 mm |
| Weight | 5.0 LB |
| EAN or UPC | 4549557043444 |
