IKO International Inc.
NART12VR
NART Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #102086996
- 12 mm Inside Diameter
- High Carbon Chrome Steel Material
- NART Series
| Relubricatable | Yes |
| Seal Type | Open |
| Operating in Oil [Max] | 5833 rpm |
| Enclosure | Shielded |
| Roller Width | 14 mm |
| Overall Width | 15 mm |
| O.D. Type | Crowned |
| Dn (Grease) | 42000 |
| Duty | Heavy-Duty |
| Operating in Grease [Max] | 3500 rpm |
| Outer Diameter Type | Crowned |
| Retainer Type | Full Compliment |
| Lubrication Hole/Groove | Oil Hole |
| Bearing Type | Full Compliment Needle Rollers |
| Duty Type | Heavy |
| Retainer Material | Full Complement |
| I.D. | 12 mm |
| Roller Dia. | 32 mm |
| DN (Grease) in | 42000 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 16800 N |
| Bearing Material | High Carbon Chrome Steel |
| Roller Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| O.D.Type | Crowned |
| Dn (Oil) | 70000 |
| Material | High Carbon Chrome Steel |
| Rolling Element | Roller |
| Precision Class | JIS, Class 0 |
| Series | NART |
| Static Load Rating | 20500 N |
| Roller Type | Crowned |
| Operating RPM (Oil) [Max] | 5833 rpm |
| Operating Temperature [Min] | -4 °F |
| Operating RPM (Grease) [Max] | 3500 rpm |
| Inner Ring | With Inner Ring |
| Row Type | Single |
| Weight | 0.16 LB |
| EAN or UPC | 4549557043642 |
