IKO International Inc.
NART25R
NART Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101679607
- 25 mm Inside Diameter
- High Carbon Chrome Steel Material
- NART Series
| Material | High Carbon Chrome Steel |
| Series | NART |
| Operating Temperature [Min] | -4 °F |
| Roller Type | Crowned |
| Row Type | Single |
| Lubrication Hole/Groove | Oil Hole |
| Inner Ring | With Inner Ring |
| O.D.Type | Crowned |
| Inch/Metric | Metric |
| DN (Grease) in | 84000 |
| O.D. Type | Crowned |
| Static Load Rating | 35400 N |
| Operating RPM (Grease) [Max] | 3360 rpm |
| Relubricatable | Yes |
| Duty | Normal-Duty |
| Bearing Type | Caged Needle Rollers |
| Seal Type | Open |
| Dn (Oil) | 140000 |
| Roller Dia. | 52 mm |
| Roller Width | 24 mm |
| Bearing Material | High Carbon Chrome Steel |
| Dn (Grease) | 84000 |
| Enclosure | Shielded |
| Operating RPM (Oil) [Max] | 5600 rpm |
| Operating in Oil [Max] | 5600 rpm |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Duty Type | Normal |
| Outer Diameter Type | Crowned |
| Retainer Material | Steel |
| Roller Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| Overall Width | 25 mm |
| Rolling Element | Roller |
| Operating in Grease [Max] | 3360 rpm |
| I.D. | 25 mm |
| Dynamic Load Rating | 24700 N |
| Rolling Element Material | SUJ2 |
| Weight | 0.627 LB |
| EAN or UPC | 4549557043789 |
