IKO International Inc.
NART40VUUR
NART Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101679045
- 40 mm Inside Diameter
- High Carbon Chrome Steel Material
- NART Series
| Enclosure | Sealed |
| Roller Dia. | 80 mm |
| Operating Temperature [Min] | -4 °F |
| Seal Type | Double Seal |
| Operating Temperature [Max] | 248 °F |
| Duty Type | Heavy |
| O.D. Type | Crowned |
| Operating RPM (Oil) [Max] | 1750 rpm |
| DN (Grease) in | 42000 |
| Dynamic Load Rating | 76300 N |
| Inner Ring | With Inner Ring |
| Dn (Grease) | 42000 |
| Row Type | Single |
| Material | High Carbon Chrome Steel |
| Outer Diameter Type | Crowned |
| Dn (Oil) | 70000 |
| Bearing Material | High Carbon Chrome Steel |
| Bearing Type | Full Compliment Needle Rollers |
| I.D. | 40 mm |
| Roller Width | 30 mm |
| Retainer Type | Full Compliment |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Roller Material | SUJ2 |
| Series | NART |
| Duty | Heavy-Duty |
| Lubrication Hole/Groove | Oil Hole |
| Relubricatable | Yes |
| Overall Width | 32 mm |
| Retainer Material | Full Complement |
| O.D.Type | Crowned |
| Operating in Oil [Max] | 1750 rpm |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 164000 N |
| Operating in Grease [Max] | 1050 rpm |
| Roller Type | Crowned |
| Operating RPM (Grease) [Max] | 1050 rpm |
| Rolling Element Material | SUJ2 |
| Weight | 1.903 LB |
| EAN or UPC | 4549557043932 |
