IKO International Inc.
NART8FR
NART Series Stainless Steel Non Separable Type Roller Follower
Item #116093810
- 8 mm Inside Diameter
- Stainless Steel Material
- NART Series
| Relubricatable | Yes |
| Overall Width | 15 mm |
| Bearing Material | Stainless Steel |
| Static Load Rating | 5510 N |
| Duty | Normal-Duty |
| Lubrication Hole/Groove | Oil Hole |
| Inner Ring | With Inner Ring |
| Rolling Element | Roller |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4340 N |
| Series | NART |
| Roller Dia. | 24 mm |
| Seal Type | Open |
| Roller Material | Stainless Steel |
| Dn (Grease) | 84000 |
| Duty Type | Normal |
| Roller Type | Crowned |
| Dn (Oil) | 140000 |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Rolling Element Material | Stainless Steel |
| Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| O.D.Type | Crowned |
| DN (Grease) in | 84000 |
| Bearing Type | Caged Needle Rollers |
| Retainer Type | Cage |
| Operating RPM (Oil) [Max] | 17500 rpm |
| Roller Width | 14 mm |
| I.D. | 8 mm |
| Outer Diameter Type | Crowned |
| Enclosure | Shielded |
| Operating RPM (Grease) [Max] | 10500 rpm |
| Operating in Oil [Max] | 17500 rpm |
| O.D. Type | Crowned |
| Operating in Grease [Max] | 10500 rpm |
| Weight | 0.086 LB |
| EAN or UPC | 4549557070532 |
