IKO International Inc.
NAS5010ZZNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #102142909
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- High Carbon Chrome Steel Material
| Overall Width (mm) | 39 mm |
| Retainer Type | Full Compliment |
| Material | High Carbon Chrome Steel |
| Load Rating UOM | N |
| Dynamic Load Rating | 100000 N |
| Rolling Element Material | SUJ2 |
| Row Type | Double |
| No. of Rows | Double |
| Temperature Range [Max] | 230 °F |
| Operating Temperature [Max] | 230 °F |
| Precision Class | JIS, Class 0 |
| Bore Size (ID) - mm | 50 mm |
| Overall Width | 39 mm |
| Limiting Speed - Grease | 2000 rpm |
| O.D. | 80 mm |
| Outer Diameter (mm) | 80 mm |
| Static Load Rating | 158000 N |
| Retainer Material | Full Complement |
| Bearing Type | Roller |
| Closure (Seal) Type | N/A |
| Relubricatable | Yes |
| I.D. | 50 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Series | NAS |
| Operating in Grease [Max] | 2000 rpm |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Min] | -4 °F |
| Weight | 1.65 LB |
| EAN or UPC | 4549557044076 |
