IKO International Inc.
NAS5012ZZNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #101406471
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- High Carbon Chrome Steel Material
| I.D. | 60 mm |
| Retainer Type | Full Compliment |
| Operating in Grease [Max] | 1700 rpm |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 208000 N |
| Limiting Speed - Grease | 1700 rpm |
| Outer Diameter (mm) | 95 mm |
| Temperature Range [Max] | 230 °F |
| Dynamic Load Rating | 123000 N |
| Series | NAS |
| Roller Type | Roller |
| Bore Size (ID) - mm | 60 mm |
| O.D. | 95 mm |
| Closure (Seal) Type | N/A |
| Precision Class | JIS, Class 0 |
| Overall Width (mm) | 45 mm |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Max] | 230 °F |
| Temperature Range [Min] | -4 °F |
| Material | High Carbon Chrome Steel |
| Bearing Type | Roller |
| Relubricatable | Yes |
| No. of Rows | Double |
| Overall Width | 45 mm |
| Retainer Material | Full Complement |
| Load Rating UOM | N |
| Row Type | Double |
| Rolling Element Material | SUJ2 |
| Weight | 2.64 LB |
| EAN or UPC | 4549557044113 |
