IKO International Inc.
NAS5014UUNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #110026170
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- High Carbon Chrome Steel Material
| Limiting Speed - Grease | 1400 rpm |
| O.D. | 110 mm |
| Closure (Seal) Type | 2 Seals |
| Outer Diameter (mm) | 110 mm |
| Overall Width | 53 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Full Complement |
| Enclosure | Two Seals |
| Rolling Element Material | SUJ2 |
| Series | NAS |
| No. of Rows | Double |
| Seal Type | Double Seal |
| Material | High Carbon Chrome Steel |
| Lubrication Hole | Oil Hole |
| Dynamic Load Rating | 171000 N |
| Retainer Type | Full Compliment |
| Bore Size (ID) - mm | 70 mm |
| Operating Temperature [Max] | 230 °F |
| Temperature Range [Max] | 230 °F |
| Overall Width (mm) | 53 mm |
| Relubricatable | Yes |
| Bearing Type | Roller |
| I.D. | 70 mm |
| Static Load Rating | 284000 N |
| Precision Class | JIS, Class 0 |
| Roller Type | Roller |
| Operating Temperature [Min] | -4 °F |
| Load Rating UOM | N |
| Operating in Grease [Max] | 1400 rpm |
| Row Type | Double |
| Weight | 4.18 LB |
| EAN or UPC | 4549557044144 |
