IKO International Inc.
NAS5018UUNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #102232835
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- High Carbon Chrome Steel Material
| Seal Type | Double Seal |
| Roller Type | Roller |
| Precision Class | JIS, Class 0 |
| Row Type | Double |
| I.D. | 90 mm |
| Operating Temperature [Max] | 230 °F |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Grease | 1100 rpm |
| Outer Diameter (mm) | 140 mm |
| Operating Temperature [Min] | -4 °F |
| Series | NAS |
| Operating in Grease [Max] | 1100 rpm |
| Closure (Seal) Type | 2 Seals |
| O.D. | 140 mm |
| Temperature Range [Min] | -4 °F |
| Lubrication Hole | Oil Hole |
| Retainer Material | Full Complement |
| Bore Size (ID) - mm | 90 mm |
| Bearing Type | Roller |
| Static Load Rating | 540000 N |
| Enclosure | Two Seals |
| Retainer Type | Full Compliment |
| Material | High Carbon Chrome Steel |
| Overall Width | 66 mm |
| Temperature Range [Max] | 230 °F |
| Overall Width (mm) | 66 mm |
| No. of Rows | Double |
| Relubricatable | Yes |
| Dynamic Load Rating | 305000 N |
| Load Rating UOM | N |
| Weight | 8.14 LB |
| EAN or UPC | 4549557044229 |
