IKO International Inc.
NAS5022UUNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #103784955
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- High Carbon Chrome Steel Material
| Row Type | Double |
| Operating in Grease [Max] | 900 rpm |
| Precision Class | JIS, Class 0 |
| Outer Diameter (mm) | 170 mm |
| Lubrication Hole | Oil Hole |
| Roller Type | Roller |
| No. of Rows | Double |
| Seal Type | Double Seal |
| Limiting Speed - Grease | 900 rpm |
| O.D. | 170 mm |
| I.D. | 110 mm |
| Bearing Type | Roller |
| Retainer Material | Full Complement |
| Load Rating UOM | N |
| Relubricatable | Yes |
| Overall Width | 79 mm |
| Retainer Type | Full Compliment |
| Operating Temperature [Min] | -4 °F |
| Temperature Range [Min] | -4 °F |
| Series | NAS |
| Rolling Element Material | SUJ2 |
| Temperature Range [Max] | 230 °F |
| Operating Temperature [Max] | 230 °F |
| Overall Width (mm) | 79 mm |
| Closure (Seal) Type | 2 Seals |
| Dynamic Load Rating | 384000 N |
| Enclosure | Two Seals |
| Bore Size (ID) - mm | 110 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating | 697000 N |
| Weight | 14.3 LB |
| EAN or UPC | 4549557044281 |
