IKO International Inc.
NAST30ZZR
NAST Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #102222364
- 30 mm Inside Diameter
- High Carbon Chrome Steel Material
- NAST Series
| Operating Temperature [Max] | 248 °F |
| Lubrication Hole/Groove | Oil Hole |
| Inch/Metric | Metric |
| Roller Material | SUJ2 |
| Seal Type | Shield |
| Roller Type | Crowned |
| Bearing Type | Caged Needle Rollers |
| Duty Type | Normal |
| DN (Grease) in | 84000 |
| Dn (Grease) | 84000 |
| Operating RPM (Grease) [Max] | 2800 rpm |
| Bearing Material | High Carbon Chrome Steel |
| Static Load Rating | 45400 N |
| Inner Ring | With Inner Ring |
| Dynamic Load Rating | 30500 N |
| Operating in Grease [Max] | 2800 rpm |
| Roller Dia. | 62 mm |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chrome Steel |
| Rolling Element Material | SUJ2 |
| Rolling Element | Roller |
| Operating RPM (Oil) [Max] | 4667 rpm |
| Overall Width | 25 mm |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| Dn (Oil) | 140000 |
| I.D. | 30 mm |
| O.D.Type | Crowned |
| Precision Class | JIS, Class 0 |
| Duty | Normal-Duty |
| Series | NAST |
| Retainer Type | Cage |
| Roller Width | 24.8 mm |
| Enclosure | Shielded |
| Row Type | Single |
| Operating in Oil [Max] | 4667 rpm |
| O.D. Type | Crowned |
| Retainer Material | Steel |
| Weight | 0.88 LB |
| EAN or UPC | 4549557044816 |
