IKO International Inc.
NAST35ZZUUR
NAST Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #105153192
- 35 mm Inside Diameter
- High Carbon Chrome Steel Material
- NAST Series
| I.D. | 35 mm |
| Outer Diameter Type | Crowned |
| Rolling Element | Roller |
| Retainer Type | Cage |
| Operating in Oil [Max] | 4000 rpm |
| Dn (Oil) | 140000 |
| Bearing Material | High Carbon Chrome Steel |
| Seal Type | Double Seal |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Operating RPM (Oil) [Max] | 4000 rpm |
| Operating RPM (Grease) [Max] | 2400 rpm |
| O.D.Type | Crowned |
| Material | High Carbon Chrome Steel |
| Row Type | Single |
| Overall Width | 25 mm |
| Dn (Grease) | 84000 |
| Inner Ring | With Inner Ring |
| Operating Temperature [Max] | 248 °F |
| Lubrication Hole/Groove | Oil Hole |
| Retainer Material | Steel |
| Enclosure | Sealed |
| Rolling Element Material | SUJ2 |
| Static Load Rating | 50600 N |
| DN (Grease) in | 84000 |
| Duty | Normal-Duty |
| Duty Type | Normal |
| Roller Type | Crowned |
| Operating in Grease [Max] | 2400 rpm |
| Series | NAST |
| O.D. Type | Crowned |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Dynamic Load Rating | 32400 N |
| Roller Material | SUJ2 |
| Roller Dia. | 72 mm |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 24.8 mm |
| Weight | 1.21 LB |
| EAN or UPC | 4549557044878 |
