IKO International Inc.
NAST8ZZUUR
NAST Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101930337
- 8 mm Inside Diameter
- High Carbon Chrome Steel Material
- NAST Series
| O.D. Type | Crowned |
| O.D.Type | Crowned |
| Precision Class | JIS, Class 0 |
| Series | NAST |
| Seal Type | Double Seal |
| Operating Temperature [Max] | 248 °F |
| Operating RPM (Grease) [Max] | 10500 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Material | High Carbon Chrome Steel |
| Static Load Rating | 5890 N |
| Roller Material | SUJ2 |
| Dn (Oil) | 140000 |
| Operating in Oil [Max] | 17500 rpm |
| Lubrication Hole/Groove | Oil Hole |
| Overall Width | 14 mm |
| I.D. | 8 mm |
| Duty Type | Normal |
| Operating Temperature [Min] | -4 °F |
| Duty | Normal-Duty |
| Enclosure | Sealed |
| Roller Width | 13.8 mm |
| Dynamic Load Rating | 5650 N |
| Outer Diameter Type | Crowned |
| Operating RPM (Oil) [Max] | 17500 rpm |
| Bearing Type | Caged Needle Rollers |
| Operating in Grease [Max] | 10500 rpm |
| Inch/Metric | Metric |
| Rolling Element Material | SUJ2 |
| Relubricatable | Yes |
| Row Type | Single |
| Retainer Type | Cage |
| Retainer Material | Steel |
| Rolling Element | Roller |
| Roller Dia. | 24 mm |
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| DN (Grease) in | 84000 |
| Dn (Grease) | 84000 |
| Weight | 0.085 LB |
| EAN or UPC | 4549557044557 |
