IKO International Inc.
NATA5902
NATA Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101520473
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- High Carbon Chrome Steel Material
| Basic Static Load Rating (Axial) | 2920 N |
| Rolling Element Material | SUJ2 |
| Static Load Rating | 10200 N |
| Speed [Max] | 20000 rpm |
| Outside Ring Shape | Cylindrical |
| O.D. | 28 mm |
| I.D. | 15 mm |
| Bearing Type | Combined Type Needle Roller |
| Thrust Direction | Uni-directional |
| Lubrication Hole | Oil Hole and Oil Groove |
| Basic Dynamic Load Rating (Axial) | 1900 N |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 18 mm |
| Operating Temperature [Min] | -4 °F |
| Retainer Material | Steel |
| Basic Dynamic Load Rating (Radial) | 7710 N |
| Precision Class | JIS, Class 0 |
| O.D.Type | Cylindrical |
| Precision Rating | JIS, Class 0 |
| O.D. Type | Cylindrical |
| Basic Static Load Rating (Radial) | 10200 N |
| Operating in Oil [Max] | 20000 rpm |
| Series | NATA |
| Dynamic Load Rating | 7710 N |
| Row Type | Single |
| Seal Type | Open |
| Operating in Grease [Max] | 12000 rpm |
| Style | Combined Type Needle Roller Bearing |
| Material | High Carbon Chrome Steel |
| Type | Angular Contact |
| Weight | 0.111 LB |
| EAN or UPC | 4549557045004 |
