IKO International Inc.
NATA5910
NATA Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101580805
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- High Carbon Chrome Steel Material
| Basic Dynamic Load Rating (Radial) | 33600 N |
| Bearing Type | Combined Type Needle Roller |
| Operating Temperature [Min] | -4 °F |
| Overall Width | 30 mm |
| Basic Dynamic Load Rating (Axial) | 5660 N |
| Operating in Oil [Max] | 3150 rpm |
| Type | Angular Contact |
| Precision Rating | JIS, Class 0 |
| Seal Type | Sealed with Integrated Thrust Washer |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 176 °F |
| Speed [Max] | 7000 rpm |
| O.D. | 72 mm |
| Basic Static Load Rating (Radial) | 72500 N |
| Outside Ring Shape | Cylindrical |
| Thrust Direction | Uni-directional |
| Style | Combined Type Needle Roller Bearing |
| Material | High Carbon Chrome Steel |
| Retainer Material | Steel |
| Operating in Grease [Max] | 1890 rpm |
| I.D. | 50 mm |
| Lubrication Hole | Oil Hole and Oil Groove |
| Basic Static Load Rating (Axial) | 13600 N |
| Series | NATA |
| Weight | 0.924 LB |
| EAN or UPC | 4549557045080 |
