IKO International Inc.
NATB5909
NATB Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #102223044
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- High Carbon Chrome Steel Material
| O.D. | 68 mm |
| Overall Width | 34 mm |
| Operating Temperature [Max] | 248 °F |
| Material | High Carbon Chrome Steel |
| Seal Type | Open |
| Style | Combined Type Needle Roller Bearing |
| I.D. | 45 mm |
| Bearing Type | Combined Type Needle Roller |
| Series | NATB |
| Basic Static Load Rating (Axial) | 12700 N |
| Rolling Element Material | SUJ2 |
| Speed [Max] | 7000 rpm |
| Operating in Oil [Max] | 5000 rpm |
| Operating in Grease [Max] | 3000 rpm |
| Thrust Direction | Bi-Directional |
| Lubrication Hole | Oil Hole and Oil Groove |
| Basic Dynamic Load Rating (Axial) | 5450 N |
| Operating Temperature [Min] | -4 °F |
| Outside Ring Shape | Cylindrical |
| Retainer Material | Steel |
| Basic Static Load Rating (Radial) | 68500 N |
| Type | Three-Point Contact |
| Precision Rating | JIS, Class 0 |
| Basic Dynamic Load Rating (Radial) | 32600 N |
| Weight | 0.957 LB |
| EAN or UPC | 4549557045202 |
