IKO International Inc.
NAU4914UU
NAU Series High Carbon Chrome Steel Cage Type Roller Bearing
Item #101929408
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- High Carbon Chrome Steel Material
| O.D. | 100 mm |
| Roller Type | Roller |
| Material | High Carbon Chrome Steel |
| Outer Diameter (mm) | 100 mm |
| Load Rating UOM | N |
| Series | NAU |
| Precision Class | JIS, Class 0 |
| Rolling Element Material | SUJ2 |
| Retainer Type | Steel |
| No. of Rows | Double |
| Operating Temperature [Max] | 248 °F |
| Lubrication Hole | Oil Hole |
| Limiting Speed - Grease | 2500 rpm |
| Operating in Grease [Max] | 2500 rpm |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 84600 N |
| I.D. | 70 mm |
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 53700 N |
| Overall Width (mm) | 30 mm |
| Closure (Seal) Type | 2 Seals |
| Row Type | Double |
| Seal Type | Double Seal |
| Bore Size (ID) - mm | 70 mm |
| Bearing Type | Roller |
| Relubricatable | Yes |
| Temperature Range [Min] | -4 °F |
| Weight | 1.551 LB |
| EAN or UPC | 4549557045516 |
