IKO International Inc.
NAX2030Z
NAX Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101503486
- 20 mm Inside Diameter
- 30 mm Outside Diameter
- High Carbon Chrome Steel Material
| Speed [Max] | 7500 rpm |
| Flange Thickness | 10 mm |
| Basic Static Load Rating (Axial) | 19700 N |
| Operating in Grease [Max] | 5250 rpm |
| Type | Combined Type Needle Roller Bearings |
| Relubricatable | Yes |
| Overall Width | 30 mm |
| Flange O.D. | 35 mm |
| O.D. | 30 mm |
| Thrust Direction | Unilateral |
| Operating Temperature [Max] | 248 °F |
| Seal Type | Dust Cover |
| Basic Dynamic Load Rating (Radial) | 17600 N |
| I.D. | 20 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Type | Combined Type Needle Roller |
| Series | NAX |
| Operating Temperature [Min] | -4 °F |
| Retainer Material | Steel |
| Basic Dynamic Load Rating (Axial) | 14200 N |
| Basic Static Load Rating (Radial) | 25400 N |
| Lubrication Hole | Oil Hole and Oil Groove |
| Operating in Oil [Max] | 7500 rpm |
| Style | Combined Type Needle Roller Bearing |
| Rolling Element Material | SUJ2 |
| Weight | 0.195 LB |
| EAN or UPC | 4549557045806 |
