Skip to content Skip to navigation menu
NAXI Series High Carbon Chrome Steel Shell Needle Roller Bearing

NAXI4032

NAXI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103853346
  • 40 mm Inside Diameter
  • 58 mm Outside Diameter
  • High Carbon Chrome Steel Material
NAXI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Inside Diameter
  • 58 mm Outside Diameter
  • High Carbon Chrome Steel Material
Series NAXI
Retainer Material Steel
Operating Temperature [Max] 248 °F
Style Combined Type Needle Roller Bearing
Lubrication Hole Oil Hole and Oil Groove
I.D. 40 mm
Thrust Direction Unilateral
Bearing Type Combined Type Needle Roller
Basic Static Load Rating (Axial) 55100 N
Operating Temperature [Min] -4 °F
Basic Dynamic Load Rating (Radial) 31000 N
O.D. 58 mm
Operating in Grease [Max] 3500 rpm
Basic Static Load Rating (Radial) 60200 N
Type Combined Type Needle Roller Bearings
Seal Type Open
Operating in Oil [Max] 5000 rpm
Material High Carbon Chrome Steel
Relubricatable Yes
Basic Dynamic Load Rating (Axial) 27900 N
Overall Width 32 mm
Rolling Element Material SUJ2
Flange O.D. 65 mm
Precision Rating JIS, Class 0
Speed [Max] 5000 rpm
Flange Thickness 14 mm
Weight 0.693 LB
EAN or UPC 4549557062858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison