IKO International Inc.
NAXI4032Z
NAXI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #116093834
- 40 mm Inside Diameter
- 58 mm Outside Diameter
- High Carbon Chrome Steel Material
| Basic Dynamic Load Rating (Axial) | 27900 N |
| Basic Static Load Rating (Axial) | 55100 N |
| Speed [Max] | 5000 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Combined Type Needle Roller |
| Precision Rating | JIS, Class 0 |
| Style | Combined Type Needle Roller Bearing |
| Operating Temperature [Max] | 248 °F |
| O.D. | 58 mm |
| Flange Thickness | 14 mm |
| Basic Static Load Rating (Radial) | 60200 N |
| Overall Width | 32 mm |
| Lubrication Hole | Oil Hole and Oil Groove |
| Series | NAXI |
| Basic Dynamic Load Rating (Radial) | 31000 N |
| Thrust Direction | Unilateral |
| Operating in Grease [Max] | 3500 rpm |
| Type | Combined Type Needle Roller Bearings |
| Retainer Material | Steel |
| I.D. | 40 mm |
| Operating Temperature [Min] | -4 °F |
| Operating in Oil [Max] | 5000 rpm |
| Rolling Element Material | SUJ2 |
| Relubricatable | Yes |
| Seal Type | Dust Cover |
| Flange O.D. | 65 mm |
| Weight | 0.714 LB |
| EAN or UPC | 4549557062865 |
