IKO International Inc.
NBX2530
NBX Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #102202879
- 25 mm Inside Diameter
- 37 mm Outside Diameter
- High Carbon Chrome Steel Material
| Operating in Grease [Max] | 2250 rpm |
| Basic Static Load Rating (Radial) | 32100 N |
| Flange Thickness | 11 mm |
| O.D. | 37 mm |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 9000 rpm |
| I.D. | 25 mm |
| Basic Dynamic Load Rating (Radial) | 20000 N |
| Flange O.D. | 42 mm |
| Series | NBX |
| Rolling Element Material | SUJ2 |
| Material | High Carbon Chrome Steel |
| Basic Dynamic Load Rating (Axial) | 22700 N |
| Operating Temperature [Min] | -4 °F |
| Lubrication Hole | Oil Hole and Oil Groove |
| Basic Static Load Rating (Axial) | 60700 N |
| Relubricatable | Yes |
| Seal Type | Open |
| Weight | 0.314 LB |
| EAN or UPC | 4549557046032 |
