IKO International Inc.
NBX6040
NBX Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101813454
- 60 mm Inside Diameter
- 72 mm Outside Diameter
- High Carbon Chrome Steel Material
| Retainer Material | Steel |
| Operating in Oil [Max] | 4000 rpm |
| Basic Dynamic Load Rating (Radial) | 47500 N |
| Basic Static Load Rating (Axial) | 224000 N |
| Operating Temperature [Min] | -4 °F |
| Rolling Element Material | SUJ2 |
| Basic Dynamic Load Rating (Axial) | 64600 N |
| I.D. | 60 mm |
| Series | NBX |
| Basic Static Load Rating (Radial) | 103000 N |
| O.D. | 72 mm |
| Seal Type | Open |
| Relubricatable | Yes |
| Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Flange Thickness | 17 mm |
| Operating in Grease [Max] | 1000 rpm |
| Overall Width | 40 mm |
| Lubrication Hole | Oil Hole and Oil Groove |
| Flange O.D. | 85 mm |
| Weight | 1.102 LB |
| EAN or UPC | 4549557046155 |
