Skip to content Skip to navigation menu
NTB Series Steel Shell Needle Roller Bearing

NTB2542

NTB Series Steel Shell Needle Roller Bearing
Item #102182688
  • 25 mm Inside Diameter
  • 42 mm Outside Diameter
  • 2 mm Wide
  • Steel Material
NTB Series Steel Shell Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Inside Diameter
  • 42 mm Outside Diameter
  • 2 mm Wide
  • Steel Material
Inside Diameter B 42 mm
Series NTB
Precision Rating Bi-directional
Rolling Element Material Needle Roller
Operating Temperature [Max] 248 °F
Type Thrust Needle Roller Bearings
Fillet Radius 0.6 mm
Thrust Direction Bi-Directional
Cage Material JIS, Class 0
I.D. 25 mm
Material Steel
Speed [Max] 7500 rpm
Dynamic Load Rating 14400 N
Static Load Rating 64700 N
O.D. 42 mm
Operating in Grease [Max] 1875 rpm
Operating in Oil [Max] 7500 rpm
Clearance Low Carbon Steel
Row Type Single
Operating Temperature [Min] -4 °F
Weight 0.018 LB
EAN or UPC 4549557046285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison