- 40 mm Inside Diameter
- Steel Material
| Precision Rating | Bi-directional |
| Static Load Rating | 108000 N |
| Row Type | Single |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Fillet Radius | 0.6 mm |
| Material | Steel |
| Type | Thrust Needle Roller Bearings |
| Inside Diameter B | 60 mm |
| Dynamic Load Rating | 24200 N |
| Cage Material | JIS, Class 0 |
| Speed [Max] | 5000 rpm |
| Rolling Element Material | Needle Roller |
| I.D. | 40 mm |
| Series | NTB |
| Operating in Grease [Max] | 1250 rpm |
| Clearance | Low Carbon Steel |
| Operating in Oil [Max] | 5000 rpm |
| O.D. | 40 mm |
| Weight | 0.048 LB |
| EAN or UPC | 4549557046322 |

