- 55 mm Inside Diameter
- Steel Material
| Series | NTB |
| I.D. | 55 mm |
| Operating Temperature [Min] | -4 °F |
| Material | Steel |
| Fillet Radius | 0.6 mm |
| O.D. | 55 mm |
| Speed [Max] | 4000 rpm |
| Operating in Oil [Max] | 4000 rpm |
| Cage Material | JIS, Class 0 |
| Row Type | Single |
| Operating Temperature [Max] | 248 °F |
| Precision Rating | Bi-directional |
| Inside Diameter B | 78 mm |
| Dynamic Load Rating | 32400 N |
| Rolling Element Material | Needle Roller |
| Operating in Grease [Max] | 1000 rpm |
| Type | Thrust Needle Roller Bearings |
| Static Load Rating | 171000 N |
| Clearance | Low Carbon Steel |
| Thrust Direction | Bi-Directional |
| Weight | 0.073 LB |
| EAN or UPC | 4549557046353 |

