- 70 mm Inside Diameter
- Steel Material
| Series | NTB |
| Operating in Oil [Max] | 3000 rpm |
| Material | Steel |
| Speed [Max] | 3000 rpm |
| Static Load Rating | 244000 N |
| O.D. | 70 mm |
| Dynamic Load Rating | 47400 N |
| Operating in Grease [Max] | 750 rpm |
| Type | Thrust Needle Roller Bearings |
| Row Type | Single |
| Inside Diameter B | 95 mm |
| Cage Material | JIS, Class 0 |
| Precision Rating | Bi-directional |
| Thrust Direction | Bi-Directional |
| Clearance | Low Carbon Steel |
| I.D. | 70 mm |
| Operating Temperature [Max] | 248 °F |
| Rolling Element Material | Needle Roller |
| Operating Temperature [Min] | -4 °F |
| Fillet Radius | 1 mm |
| Weight | 0.134 LB |
| EAN or UPC | 4549557046384 |

