IKO International Inc.
NURT151
NURT Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101903219
- 15 mm Inside Diameter
- High Carbon Chrome Steel Material
- NURT Series
| Bearing Type | Caged Needle Rollers |
| Operating in Oil [Max] | 8000 rpm |
| Duty Type | Heavy |
| Inch/Metric | Metric |
| O.D. | 42 mm |
| O.D. Type | Cylindrical |
| Operating Temperature [Min] | -4 °F |
| Bore Size | 15 mm |
| Precision Class | JIS, Class 0 |
| Operating RPM (Grease) [Max] | 4800 rpm |
| I.D. | 15 mm |
| Dynamic Load Rating | 23400 N |
| Seal Type | Open |
| Row Type | Double |
| Roller Width | 18 mm |
| Operating in Grease [Max] | 4800 rpm |
| O.D.Type | Cylindrical |
| Dn (Grease) | 72000 |
| Roller Dia. | 42 mm |
| Roller Type | Cylindrical |
| Material | High Carbon Chrome Steel |
| Enclosure | Shielded |
| Overall Width | 19 mm |
| Outside Ring Shape | Cylindrical |
| Inner Ring | With Inner Ring |
| Rolling Element | Roller |
| Dn (Oil) | 120000 |
| Roller Material | SUJ2 |
| Retainer Material | Full Complement |
| DN (Grease) in | 72000 |
| Lubrication Hole/Groove | Oil Hole |
| Operating RPM (Oil) [Max] | 8000 rpm |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | High Carbon Chrome Steel |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Outer Diameter Type | Cylindrical |
| Series | NURT |
| Static Load Rating | 27300 N |
| Rolling Element Material | SUJ2 |
| Retainer Type | Full Compliment |
| Weight | 0.352 LB |
| EAN or UPC | 4549557046674 |
