- 50 mm Inside Diameter
- High Carbon Chrome Steel Material
- NURT Series
| Overall Width | 32 mm |
| Series | NURT |
| Seal Type | Open |
| Lubrication Hole/Groove | Oil Hole |
| Enclosure | Shielded |
| Roller Material | SUJ2 |
| Bearing Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Retainer Material | Full Complement |
| Material | High Carbon Chrome Steel |
| Dn (Grease) | 72000 |
| Relubricatable | Yes |
| Outside Ring Shape | Cylindrical |
| Duty Type | Heavy |
| I.D. | 50 mm |
| Roller Type | Cylindrical |
| O.D. Type | Cylindrical |
| Operating in Oil [Max] | 2400 rpm |
| Rolling Element | Roller |
| Bore Size | 50 mm |
| Static Load Rating | 148000 N |
| Operating Temperature [Min] | -4 °F |
| O.D.Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Roller Width | 30 mm |
| Rolling Element Material | SUJ2 |
| Inner Ring | With Inner Ring |
| Operating RPM (Oil) [Max] | 2400 rpm |
| Roller Dia. | 110 mm |
| Operating in Grease [Max] | 1440 rpm |
| Dn (Oil) | 120000 |
| Operating Temperature [Max] | 248 °F |
| O.D. | 110 mm |
| Dynamic Load Rating | 96300 N |
| Bearing Type | Caged Needle Rollers |
| Duty | Heavy-Duty |
| Retainer Type | Full Compliment |
| Precision Class | JIS, Class 0 |
| DN (Grease) in | 72000 |
| Operating RPM (Grease) [Max] | 1440 rpm |
| Row Type | Double |
| Weight | 3.718 LB |
| EAN or UPC | 4549557047190 |

