- 28 mm Outer Diameter
| Type | Seals For Needle Roller Bearings |
| O.D. | 28 mm |
| I.D. | 16 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.011 LB |
| EAN or UPC | 4549557047411 |
| Type | Seals For Needle Roller Bearings |
| O.D. | 28 mm |
| I.D. | 16 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.011 LB |
| EAN or UPC | 4549557047411 |