- 29 mm Outer Diameter
| O.D. | 29 mm |
| I.D. | 22 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.006 LB |
| EAN or UPC | 4549557047572 |
| O.D. | 29 mm |
| I.D. | 22 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.006 LB |
| EAN or UPC | 4549557047572 |