- 31 mm Outer Diameter
| O.D. | 31 mm |
| I.D. | 24 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.006 LB |
| EAN or UPC | 4549557047596 |
| O.D. | 31 mm |
| I.D. | 24 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.006 LB |
| EAN or UPC | 4549557047596 |