- 34 mm Outer Diameter
| I.D. | 26 mm |
| O.D. | 34 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.008 LB |
| EAN or UPC | 4549557047657 |
| I.D. | 26 mm |
| O.D. | 34 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.008 LB |
| EAN or UPC | 4549557047657 |