- 50 mm Outer Diameter
| Type | Seals For Needle Roller Bearings |
| I.D. | 40 mm |
| O.D. | 50 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.015 LB |
| EAN or UPC | 4549557047831 |
| Type | Seals For Needle Roller Bearings |
| I.D. | 40 mm |
| O.D. | 50 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.015 LB |
| EAN or UPC | 4549557047831 |