- 55 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 55 mm |
| Type | Seals For Needle Roller Bearings |
| I.D. | 40 mm |
| Weight | 0.037 LB |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 55 mm |
| Type | Seals For Needle Roller Bearings |
| I.D. | 40 mm |
| Weight | 0.037 LB |