- 68 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 52 mm |
| O.D. | 68 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.059 LB |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 52 mm |
| O.D. | 68 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.059 LB |