- 78 mm Outer Diameter
| O.D. | 78 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 60 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.076 LB |
| EAN or UPC | 4549557047985 |
| O.D. | 78 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 60 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.076 LB |
| EAN or UPC | 4549557047985 |