- 85 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| I.D. | 68 mm |
| O.D. | 85 mm |
| Weight | 0.08 LB |
| EAN or UPC | 4549557048043 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| I.D. | 68 mm |
| O.D. | 85 mm |
| Weight | 0.08 LB |
| EAN or UPC | 4549557048043 |