- 82 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 82 mm |
| I.D. | 70 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.032 LB |
| EAN or UPC | 4549557048050 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 82 mm |
| I.D. | 70 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.032 LB |
| EAN or UPC | 4549557048050 |