- 13 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 13 mm |
| Type | Seals For Needle Roller Bearings |
| I.D. | 9 mm |
| Weight | 0.001 LB |
| EAN or UPC | 4549557047268 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 13 mm |
| Type | Seals For Needle Roller Bearings |
| I.D. | 9 mm |
| Weight | 0.001 LB |
| EAN or UPC | 4549557047268 |