- 10 mm Inside Diameter
- 26 mm Outside Diameter
- High Carbon Steel Material
| Operating Temperature [Max] | 356 °F |
| Operating Temperature [Min] | -22 °F |
| Static Load Rating | 23500 N |
| O.D. | 26 mm |
| Dynamic Load Rating | 9810 N |
| Ball O.D. | 19.05 mm |
| Ball Width | 14 mm |
| Series | PB |
| Housing Width | 10.5 mm |
| I.D. | 10 mm |
| Material | High Carbon Steel |
| Contact Angle | 14 Degrees |
| Relubricatable | Yes |
| Weight | 0.085 LB |
| EAN or UPC | 4549557048111 |

