- 12 mm Inside Diameter
- 30 mm Outside Diameter
- High Carbon Steel Material
| Series | PB |
| I.D. | 12 mm |
| Ball O.D. | 22.225 mm |
| Housing Width | 12 mm |
| Relubricatable | Yes |
| Static Load Rating | 31400 N |
| O.D. | 30 mm |
| Dynamic Load Rating | 13100 N |
| Operating Temperature [Max] | 356 °F |
| Ball Width | 16 mm |
| Material | High Carbon Steel |
| Contact Angle | 13 Degrees |
| Operating Temperature [Min] | -22 °F |
| Weight | 0.127 LB |
| EAN or UPC | 4549557048128 |

